Abbotsford
TAB14010HNC

ABB ELECTRIFICATION CANADA INC 14010HN-C Blackburn® Hex Nut 1/4 in 20

Price $1.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14010HN-C

Description

Type HN silicon bronze hex head bolt.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hex Nut Thread Diameter 1/4 in
Thread Pitch 20 Material Silicon Bronze
Type Hex Nut System of Measurement SAE
UPC 783786516940

Packages

100 - UNIT - (100)