Abbotsford
TAB50010HN

ABB ELECTRIFICATION CANADA INC 50010HN Hex Nut 1/2 in 13

Price $6.0369 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:50010HN

Description

Bronze hex nut.

Specifications

Brand Name ABB Sub Brand B Electricians' Supplies,T
Item Name Hex Nut Thread Diameter 1/2 in
Thread Pitch 13 Thread Type UNC
Material Silicon Bronze Type Hex Nut
Color Bronze Packaging Quantity 100/Pack, 1000/Case
UPC 783786774210

Packages

1 - UNIT - 1