Abbotsford
CSPA18214X100EGC

ABB ELECTRIFICATION CANADA INC A182-1/4X100EGC Superstrut® Regular Spring Stud Nut 1 in H Electro Galvanized

Price $40.8795 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A182-1/4X100EGC

Description

Superstrut® channel nuts are manufactured from Grade 2 mild steel and are case hardened. Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Regular Spring Stud Nut Size 1/4 in
Material Steel Color/Finish Electro Galvanized
Type Threaded Products & Hardware (Series 100) Series/Model 100 Series
Dimensions 1 in H Mounting Rail
For Use With A and C Series Channel and Inserts Application For use with A and C series Channel and Inserts
UPC 786210585895

Packages

100 - UNIT - (100)