ABB ELECTRIFICATION CANADA INC A182-1/4X125EGC Nut stud spring steel 1/4x1-1/4in 10lbs 10qty
Description
SUPERSTRUT® regular spring stud nut for all A and C series channels. Manufactured from grade 2 mild steel and are case hardened. Free fit class 2 American standard thread.
Specifications
| Brand Name | ABB | Size | 1/4 in |
| Material | Steel | Type | Threaded Products & Hardware (Series 100) |
| Application | For use with A and C series Channel and Inserts | UPC | 786210085982 |
Packages
| 100 - UNIT - (100) |