ABB ELECTRIFICATION CANADA INC A184-3/8X100EGC Nut stud spring steel 3/8x1in 10lbs 10qty
Description
SUPERSTRUT® regular spring stud nut for all A and C series channels. Manufactured from grade 2 mild steel and are case hardened. Free fit class 2 American standard thread.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Nut Stud Spring | Size | 3/8 in |
| Material | Mild Steel | Color/Finish | Electro Galvanized |
| Type | Regular | Dimensions | 1 in H |
| For Use With | A and C Series Channels | Application | For use with A and C series Channel and Inserts |
| UPC | 786210562285 |
Packages
| 100 - UNIT - (100) |