Abbotsford
CSPA10014EGC

ABB ELECTRIFICATION CANADA INC A100-1/4EGC SPRING NUT SZ 1/4IN EG STL

Price $0.6238 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-1/4EGC

Description

Nut, Spring, Size 1/4 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Spring Size 1/4 in
Material Steel Color/Finish Light Gray/Silver Galvanized/Electro Galvanized
Type Square For Use With A and C Series Channel and Inserts
Application For all A and C Series channel and inserts UPC 786210562360

Packages

100 - UNIT = (100) 5600 - UNIT = 5600