Abbotsford
CSPA10058EGC

ABB ELECTRIFICATION CANADA INC A100-5/8EGC Superstrut® Nut with Spring

Price $1.3110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-5/8EGC

Description

A100 Regular spring nut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Spring Size 5/8 in
Material Steel Color/Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
Type Regular For Use With A and C Series Channel and Inserts
Application For all A and C Series channel and inserts UPC 786210585826

Packages

50 - UNIT - (50)