Abbotsford
CSPAB10014EGC

ABB ELECTRIFICATION CANADA INC AB100-1/4EGC Superstrut® Channel Nut without Spring

Price $6.7746 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB100-1/4EGC

Description

Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Nut without Spring Size 1/4 in
Material Steel Color/Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
Type Universal For Use With All Channels
Application For use with all channels UPC 786210593487

Packages

100 - UNIT - (100)