Abbotsford
CSPAB10014SS6C

ABB ELECTRIFICATION CANADA INC AB100-1/4SS6C Nut springless SS 1/4"

Price $19.1865 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB100-1/4SS6C

Description

Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.

Specifications

Brand Name ABB Size 1/4 in
Material Stainless Steel Type Threaded Products & Hardware (Series 100)
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 786210215891

Packages

100 - UNIT - (100)