Abbotsford
CSPB10012EGC

ABB ELECTRIFICATION CANADA INC B100-1/2EGC Superstrut® Short Spring Nut Electro Galvanized

Price $5.5979 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B100-1/2EGC

Description

Short spring nut for all B and D series channel and inserts.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Short Spring Nut Size 1/2 in
Material Steel Color/Finish Electro Galvanized
Type Standard For Use With B Series Channels and Inserts
Application All B and D Series Channel and Inserts UPC 786210562186

Packages

100 - UNIT - (100)