Abbotsford
TAB60800TB

ABB ELECTRIFICATION CANADA INC 60800-TB Washer compression belleville steel 1/4in

Price $8.9791 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60800-TB

Description

Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Belleville Washer Type Belleville Washer
Nominal Size 1/4 in Inside Diameter 6.35 mm
Outside Diameter 11/16 in Thickness 0.055 in
Material Steel System of Measurement Imperial
Finish Zink Chromate Application For Tight, Secure Bus Bar Connections
UPC 786210608006

Packages

1 - UNIT - 1