Abbotsford
CSPEF14712EG

ABB ELECTRIFICATION CANADA INC EF147-1/2EG Washer fender electrogalvanized 1/2"

Price $1.9038 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EF147-1/2EG

Description

Fender washer.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Fender Washer Type Threaded Products & Hardware (Series 100)
Outside Diameter 2 in Material Steel
System of Measurement Imperial Finish Electro Galvanized/Silver Galvanized
Packaging Quantity 1000/Box, 100/Carton For Use With Channel and Channel Fittings
Application For use with channel and channel fittings UPC 616013102817

Packages

100 - UNIT - (100)