Description
Fender washer made of stainless steel.
Specifications
| Brand Name | Superstrut | Inside Diameter | 1/2 in |
| Outside Diameter | 2 in | Thickness | .051 in |
| Material | Stainless Steel | UPC | 616013106556 |
Packages
| 500 - UNIT - (500) |
Fender washer made of stainless steel.
| Brand Name | Superstrut | Inside Diameter | 1/2 in |
| Outside Diameter | 2 in | Thickness | .051 in |
| Material | Stainless Steel | UPC | 616013106556 |
| 500 - UNIT - (500) |