Description
Fender washer.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Fender Washer | Type | Threaded Products & Hardware (Series 100) |
| Nominal Size | 1/4 in | Outside Diameter | 1-1/4 in |
| Material | Steel | Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
| For Use With | Channel and Channel Fittings | Application | For use with channel and channel fittings |
| UPC | 616013102831 |
Packages
| 100 - UNIT - (100) |