Abbotsford
CSPEF14714EG

ABB ELECTRIFICATION CANADA INC EF147-1/4EG Superstrut® Fender Washer 1/4 in Steel

Price $0.5452 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EF147-1/4EG

Description

Fender washer.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Fender Washer Type Threaded Products & Hardware (Series 100)
Nominal Size 1/4 in Outside Diameter 1-1/4 in
Material Steel Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
For Use With Channel and Channel Fittings Application For use with channel and channel fittings
UPC 616013102831

Packages

100 - UNIT - (100)