Abbotsford
CSPEF14738EG

ABB ELECTRIFICATION CANADA INC EF147-3/8EG Superstrut® Fender Washer 3/8 in Steel

Price $0.9125 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EF147-3/8EG

Description

Fender washer.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Fender Washer Type Threaded Products & Hardware (Series 100)
Nominal Size 3/8 in Outside Diameter 1-1/2 in
Material Steel Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
For Use With Channel and Channel Fittings Application For use with channel and channel fittings
UPC 616013102855

Packages

100 - UNIT - (100)