Abbotsford
CSPE14758EG

ABB ELECTRIFICATION CANADA INC E147-5/8EG Superstrut® Flat Washer 5/8 in Steel SilverGalv

Price $1.7755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E147-5/8EG

Description

Flat washer to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Washer Type Threaded Products & Hardware (Series 100)
Nominal Size 5/8 in Inside Diameter 0.688 in
Outside Diameter 1-3/4 in Thickness 0.16 in
Material Steel Finish SilverGalv
Color Silver Application For use with Channel and Channel Fittings
UPC 616013106396

Packages

50 - UNIT - (50)