ABB ELECTRIFICATION CANADA INC E147-5/16EG Superstrut® Flat Washer 5/16 in Steel Silver Galvanized/Electro-Galvanized
Description
Flat washer.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Flat Washer | Nominal Size | 5/16 in |
| Inside Diameter | 5/16 Inch | Material | Steel |
| System of Measurement | SAE | Finish | Silver Galvanized/Electro-Galvanized |
| Color | Silver | Packaging Quantity | 100/Pack, 1000/Case |
| UPC | 616013106389 |
Packages
| 100 - UNIT - (100) |