Abbotsford
TAB14040FWC

ABB ELECTRIFICATION CANADA INC 14040FW-C Blackburn® Flat Washer 1/4 in Silicon Bronze

Price $1.0793 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14040FW-C

Description

Type FW silicon bronze flat washer.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Flat Washer Type Silicon Bronze Flat Washer
Nominal Size 1/4 in Inside Diameter 0.26 in
Outside Diameter 11/16 in Thickness 0.26 In ; 6.6 mm
Material Silicon Bronze Packaging Quantity 100/Case
UPC 783786500666

Packages

100 - UNIT - (100)