Abbotsford
TAB50040FW

ABB ELECTRIFICATION CANADA INC 50040FW Washer flat silicone bronze 1/2in

Price $11.5032 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:50040FW

Description

Type FW silicon bronze flat washer.

Specifications

Brand Name T&B ELEC SUPPL Type Flat Turn, Heavy Duty
Inside Diameter 1-1/4 in Outside Diameter 1/2 in
Thickness 0.562 in Material Other,Silicon Bronze
UPC 783786774166

Packages

1 - UNIT - 1