Abbotsford
TAB60800B

ABB ELECTRIFICATION CANADA INC 60800B Washer flat compression belleville steel 1/4"

Price $13.5436 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60800B

Description

Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.

Specifications

Brand Name COLOR-KEYED Type Belleville Washer
Outside Diameter 3/4 in Thickness 0.055 in ; 1.4 mm
Material Steel Finish Zinc-Chromatic
Application For tight, secure bus-bar connections. UPC 786210870175

Packages

1 - UNIT - 1