Abbotsford
TAB60802B

ABB ELECTRIFICATION CANADA INC 60802B Washer flat compression belleville steel 3/8"

Price $13.7248 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60802B

Description

Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.

Specifications

Brand Name COLOR-KEYED Type Washers
Outside Diameter 15/16 in Thickness 0.075 in
Material Steel Finish Zinc-Chromatic
Application For tight, secure bus-bar connections. UPC 786210870199

Packages

1 - UNIT - 1