Abbotsford
TAB60803B

ABB ELECTRIFICATION CANADA INC 60803B Washer flat compression belleville steel 1/2"

Price $13.8121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60803B

Description

Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Belleville Washer Type Belleville Washer
Nominal Size 1/2 in Outside Diameter 1-1/4 in
Thickness 0.095 in Material Hardened Steel
System of Measurement Imperial Finish Zink Chromate
Application For Tight, Secure Bus Bar Connections UPC 786210870205

Packages

1 - UNIT - 1