ABB ELECTRIFICATION CANADA INC E148-5/8EGC Superstrut® Lock Washer 5/8 in Steel SilverGalv/Electro-Galvanized
Description
Superstrut® Lock washer made of electro galvanized finish. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Lock Washer | Nominal Size | 5/8 in |
| Inside Diameter | 5/8 in | Thickness | 0.078 in |
| Material | Steel | Hardness | 35-46 HRC |
| Finish | SilverGalv/Electro-Galvanized | UPC | 786210628134 |
Packages
| 50 - UNIT - (50) |