Abbotsford
PAU5058008

H. PAULIN & CO LIMITED 5058-008 Lock Washer #8 18-8 Stainless Steel

Price $0.0336 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H. PAULIN & CO LIMITED
Manufacturer #:5058-008

Description

18.8 Stainless steel medium lock washer.

Specifications

Brand Name H. Paulin Item Name Lock Washer
Type Medium Nominal Size #8
Material 18-8 Stainless Steel Series 5058
System of Measurement SAE Packaging Quantity 100/Pack
Standards ISO 9001 Certified UPC 771878036308

Packages

100 - UNIT - (100)