Abbotsford
TAB50030SW

ABB ELECTRIFICATION CANADA INC 50030SW Blackburn® Split Washer 1/2 in Silicon Bronze Untreated

Price $4.3190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:50030SW

Description

BLACKBURN® split lock washer made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Washer Type Rough-In
Nominal Size 1/2 in Material Silicon Bronze
System of Measurement Imperial Finish Untreated
Packaging Quantity 50/Inner Pack, 500/Outer Pack UPC 783786774265

Packages

1 - UNIT - 1