Abbotsford
CSPAB241516HDGC

ABB ELECTRIFICATION CANADA INC AB241-5/16HDGC Superstrut® Square Washer 5/16 in Steel Hot-Dipped Galvanized

Price $3.4894 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-5/16HDGC

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 18 lb weight/C, 5/16 inch (bolt size). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Fittings and Brackets
Nominal Size 5/16 in Overall Height 1-1/2 in
Overall Width 1-1/2 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 Gauge Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210164687

Packages

1 - UNIT - 1