Abbotsford
CSPAB24138EG

ABB ELECTRIFICATION CANADA INC AB241 3/8EG Superstrut® Square Washer 3/8 in Steel Silver Galvanized/Electro Galvanized

Price $3.8441 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241 3/8EG

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Fittings, Brackets & Hardware
Nominal Size 3/8 in Overall Height 1-1/2 in
Overall Width 1-1/2 in Thickness 3/16 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Color Silver For Use With Both 1-1/2 in and 1-5/8 in Channels
Application For use in Metal Framing Applications UPC 616013011171

Packages

1 - UNIT - 1 100 - UNIT - (100)