ABB ELECTRIFICATION CANADA INC AB242EG Superstrut® Square Washer 3/8 or 1/2 in Steel SilverGalv/Electro-Galvanized
Description
Flat fitting for use with use either 3/8 or 1/2 inch hanger rod. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Square Washer | Type | Fittings, Brackets & Hardware |
| Nominal Size | 3/8 or 1/2 in | Material | Steel |
| System of Measurement | SAE | Finish | SilverGalv/Electro-Galvanized |
| Color | Silver | Packaging Quantity | 50/Pack |
| For Use With | 3/8 or 1/2 in Hanger Rod | Application | For Metal Framing |
| UPC | 616013072615 |
Packages
| 50 - UNIT - (50) |