Abbotsford
CSPC78112B

ABB ELECTRIFICATION CANADA INC C781-1/2B Superstrut® Square Washer 1/2 in Steel Black

Price $16.4194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C781-1/2B

Description

Square washer for use with beam and for channel use AB241.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Nominal Size 1/2 in Overall Height 3 in
Inside Diameter 9/16 in Overall Width 3 in
Material Steel System of Measurement SAE
Finish Black Packaging Quantity 50/Case
Application For Channels or Angles UPC 616013090817

Packages

50 - UNIT - (50)