Abbotsford
CSPC78112HDG

ABB C781-1/2HDG Superstrut® Square Washer 1/2 in Hardened Steel Hot-Dipped Galvanized

Price $20.2707 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C781-1/2HDG
Country of origin:Canada

Description

SS C7811/2HDG 1/2 SQUARE WASHER BEA


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Threaded Products and Hardware
Nominal Size 1/2 in Overall Height 3 in
Inside Diameter 14.287 mm Overall Width 3 in
Thickness 4.762 mm Material Hardened Steel
Finish Hot-Dipped Galvanized Application Used for Beam and for Channel Use AB241
UPC 786210562209

Packages

1 - UNIT - 1