ABB ELECTRIFICATION CANADA INC C781-3/8HDG Superstrut® Square Washer 3/8 in Hardened Steel Hot-Dipped Galvanized
Description
SQUARE, 3/8 INCH DIA BOLT/ROD SIZE, 3 INCH LENGTH, 3 INCH WIDTH, 3/16 INCH THICKNESS, CARBON STEEL MATERIAL, HOT DIP GALVANIZED FINISH, SUPERSTRUT[R] BRAND, C-781 MODEL, STANDARD PACKAGING QUANTITY 50 PER CARTON
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Square Washer | Type | Threaded Products and Hardware |
| Nominal Size | 3/8 in | Overall Height | 3 in |
| Inside Diameter | 11.112 mm | Overall Width | 3 in |
| Thickness | 4.762 mm | Material | Hardened Steel |
| Finish | Hot-Dipped Galvanized | Application | Used for Beam and for Channel Use AB241 |
| UPC | 786210621166 |
Packages
| 1 - UNIT - 1 |