Abbotsford
MICSW414

ABB ELECTRIFICATION CANADA INC SW414 Microlectric® Square Washer Steel

Price $20.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SW414

Description

Square washer.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Square Washer Type Square Washers
Overall Height 4 in Overall Width 4 in
Material Steel System of Measurement SAE
Packaging Quantity 1/Pack UPC 624871005713

Packages

1 - UNIT - 1