STANLEY BLACK & DECKER 6306SD-PWR Smart DI™ Drop-In Anchor 3/8-16 1-9/16 in Overall 1040 lb at 2500 lb/in² Shear
Description
Internally Threaded Expansion Anchor
Specifications
| Brand Name | Powers | Sub Brand | Smart DI™ |
| Item Name | Drop-In Anchor | Type | Non-Flange |
| Diameter | 3/8 in | Thread Size | 3/8-16 |
| Thread Length | 5/8 in | Overall Length | 1-9/16 in |
| Material | Carbon Steel | Hole or Drill Size | 1/2 in |
| Shear Strength | 1040 lb at 2500 lb/in² | Tensile Strength | 496 lb |
| Finish | Zinc Plated | Standards | FM Approved, UL Listed |
| UPC | 075352828879 |
Packages
| 50 - UNIT - (50) |