STANLEY BLACK & DECKER PFM2111820 Mini-Undercut+™ Drop-In Anchor 3/4 in Overall 1975 lb at 3000 psi, 2275 lb at 4000 psi Shear
Description
The Mini-Undercut+ anchor is an internally threaded, self-undercutting anchor designed for performance in cracked and uncracked concrete. Suitable base materials include post-tension concrete (PT slabs), hollow-core precast concrete, normal-weight concrete, and sand-lightweight concrete. The Mini-Undercut+ anchor is installed into a pre-drilled hole with a power tool and a setting tool. The result is an anchor which can provide consistent behavior at shallow embedments as low as 3/4 of an inch. After installation a steel element is threaded into the anchor body.
Specifications
| Brand Name | DeWalt | Sub Brand | Mini-Undercut+™ |
| Item Name | Drop-In Anchor | Type | Non-Flange, Internally Threaded |
| Diameter | 3/8 in | Thread Length | 3/4 in |
| Overall Length | 3/4 in | Material | Steel |
| Hole or Drill Size | 5/8 in | Minimum Embedment Depth | 3/4 in |
| Shear Strength | 1975 lb at 3000 psi, 2275 lb at 4000 psi | Tensile Strength | 1535 lb at 3000 psi, 1770 lb at 4000 psi |
| Finish | Zinc Plated | Standards | FM, ICC-ES, ESR-3912, ASTM E488, ACI 355.2 |
| UPC | 075352306711 |
Packages
| 100 - UNIT - (100) |