Abbotsford
RAWPFM2211270

STANLEY BLACK & DECKER PFM2211270 DEWALT 3/8In Concrte Vertical Hanger 3/8 X 2In

Price $1.97 / C
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty C
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:PFM2211270

Description

The Hangermate+ concrete screw is a one piece, steel anchor designed for rod hanging applications such as fire protection systems, ventilation systems, electrical conduit, pipe hanging and cable trays. Tested and qualified for use in cracked concrete and seismic conditions. The concrete Hangermate+ requires ANSI masonry bits for installation, accepts 1/4", 3/8" or 1/2" diameter threaded rods. It is also available in a 3/8" male thread version.

Specifications

Brand Name DEWALT ANCHORS & FASTENERS Length 2.5 in
UPC 075352315713

Packages

25 - UNIT - (25)