Description
#10-12 x 1-1/2 inch Plastic Anchor (100 Pieces/Pack), Green
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Anchor | Type | Home Improvement & Commercial Supplies - Screws |
| Diameter | 0.5 in | Thread Size | #10-12 |
| Drill Size | .25 in | Head Size | 1.5 in |
| Material | Plastic | Length | 1 in |
| Packaging Quantity | 100/Pack | UPC | 625912630437 |
Packages
| 1 - UNIT - 1 | 4 - UNIT - 4 |