Description
LEAD ANCHOR
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Anchor | Type | Home Improvement & Commercial Supplies - Screws |
| Diameter | 0.5 in | Thread Size | #10-12-14 |
| Drill Size | 5/16 IN | Head Size | .5 IN |
| Minimum Embedment Depth | 1.5 | Material | Lead |
| Length | 3/4 in | Packaging Quantity | 100/Pack |
| For Use With | Hanging items on drywall | UPC | 625912630420 |
Packages
| 1 - UNIT - 1 |