Abbotsford
ROBF6810

RACK-A-TIERS F6810 #6-8 x 1 inch White Plastic Screw Anchors (100 Pieces/Pack)

Price $6.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F6810

Description

6-8 x 1 Lead Anchor.

Specifications

Brand Name Rack-A-Tiers Item Name Lead Screw Anchor
Thread Size #6-8 Head Size #6-8
Material Plastic Finish White
Length 1 in Packaging Quantity 100/Pack
UPC 625912630024

Packages

1 - UNIT - 1