Description
#8 - 10 x 1-1/ 4 inch Blue Plastic Screw Anchor.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Screw Anchor |
| Thread Size | #8-10 | Head Size | #8-10 |
| Material | Plastic | Finish | Blue |
| Length | 1-1/4 in | Packaging Quantity | 250/Pack |
Packages
| 1 - UNIT - 1 |