Abbotsford
RAW02370PWR

STANLEY BLACK & DECKER 02370-PWR Zip-It® Wall Anchor Hollow Nylon #6-8

Price $0.4028 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:02370-PWR

Description

Powers Fasteners Wall Anchors. Core Zip-It with Nylon Core.

Specifications

Brand Name Powers Sub Brand Zip-It®
Item Name Wall Anchor Type Hollow
Screw Size #6-8 Thread Length 15/16 in
Material Nylon Minimum Embedment Depth 3/4 in
Finish Plain Maximum Work Thickness 3/8 - 1 in
Application For Mounting Electrical Fixtures, Fastening Drapery Supports, Installing Phone Systems, Miscellaneous Hardware UPC 075352023700

Packages

100 - UNIT - (100)