Abbotsford
UNDFSRM12H

UNDERGROUND DEVICES INC FSRM-12-H ANCHOR SS 1/2-13 DROP IN

Inventory
Unavailable for order
Manufacturer:UNDERGROUND DEVICES INC
Manufacturer #:FSRM-12-H

Description

Specifications

Brand Name Underground Devices Item Name Drop-In Anchor
Diameter 1/2 in Thread Size 1/2-13
Overall Length 2 in Material 303 Stainless Steel
Thread Type UNC Application For Saddle Rack

Packages

40 - UNIT - (40)