ABB ELECTRIFICATION CANADA INC TS273HDG Superstrut® Track Support Fittings, Brackets & Hardware 3-3/4 in H x 3-1/2 in D
Description
Fitting are used with 12, 14 or 16 gauge channels. For use over channel splice.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Track Support | Number of Holes | 3 |
| Material | Steel | Type | Fittings, Brackets & Hardware |
| Load Capacity | 2000 lb | Hole Size | 9/16 in (1 Hole), 7/16 in (2 Holes) |
| Dimensions | 3-3/4 in H x 3-1/2 in D | Color/Finish | Hot-Dipped Galvanized |
| UPC | 616013081952 |
Packages
| 1 - UNIT - 1 |