Abbotsford
APPGAM8CA

APPLETON GROUP CANADA LTD GAM8CA FIXT ACCY BRACKET CROSSARM MNT A-M UNITS

Price $196.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GAM8CA

Description

Crossarm Mounting Bracket, Material: Malleable Iron, Lamp Type: LED, Fixture Type: Flood Light, Finish: Zinc Plated, Chromate Sealed, Architectural Bronze Polyester, For Areamaster Green LED Flood/High Bay Luminaires

Specifications

Brand Name Appleton Item Name Crossarm Mounting Bracket
Mounting Flush Material Malleable Iron
Type Mounting Bracket, Flood Light Color/Finish Bronze/Bronze Polyester
Application For Areamaster Green LED Flood/High-Bay Luminaires UPC 781381323871

Packages

1 - UNIT - 1