Abbotsford
APPGAM8WB

APPLETON GROUP CANADA LTD GAM8WB FIXT ACCY BRACKET PIPEOR WALL MNT

Price $351.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GAM8WB

Description

Areamaster Pipe Or Wall Mount Bracket, Material: Malleable Iron, Mounting: Pipe/Wall, Finish: Zinc Plated, Chromate Sealed With Architectural Bronze Polyester, For Areamaster 250/400 Integrally Ballasted Floodlights

Specifications

Brand Name Appleton Sub Brand Areamaster
Item Name Mounting Bracket Mounting Pipe/Wall
Material Malleable Iron Type Pipe Or Wall Mount Bracket
Color/Finish Zinc Chromate Plated, Bronze Polyester For Use With Areamaster 250/400 Integrally Ballasted Floodlights
Includes U-Bolt and Crossarm Bracket Bolts Application G-AM-8-CA Clamps to 1 - 2-1/2 in Pipe, Vertical or Horizontal or Mounts on Flat Surfaces
UPC 781381323932

Packages

1 - UNIT - 1