Abbotsford
MICMM390

ABB ELECTRIFICATION CANADA INC MM390 Microlectric® Drop Wire Hook Bracket Brackets

Price $33.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM390

Description

Drop wire hook bracket for service entrance masts, silver in colour.

Specifications

Brand Name ABB Sub Brand Microlectric®
Material Steel Type Brackets
Standards CSA 27716 Application For service entrance masts
UPC 624871007052

Packages

1 - UNIT - 1