Abbotsford
TAB54015

ABB ELECTRIFICATION CANADA INC 54015 Connector two-way splice 35kV cu red 350Kcmil

Price $78.1198 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54015
Documents Documents

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Type 2-Way, Short Sleeve
Material Copper Finish Tin Plated
Color Red Standards UL E9809 Listed
Application Applications certified to 600 V and recommended up to 35 kV¥ UPC 786210540153

Packages

1 - UNIT - 1