Abbotsford
APPLMFL9075

APPLETON GROUP CANADA LTD LMFL9075 3/4 IN 90 DEG BUSHED ELB

Price $19.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:LMFL9075

Description

90 DEG Long Bushed Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 0.6

Specifications

Brand Name Appleton Group Material Malleable Iron
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Type 90 DEG Long Bushed Elbow
Standards UL 514B, UL File Number E14814, NEMA FB-1 Application For Connecting Threaded Rigid Conduit Or IMC To Box Or Enclosure
UPC 781381481151

Packages

1 - UNIT - 1