Abbotsford
MILMPU2960

MILWAUKEE ELECTRIC TOOL MPU2-960 2" 9 Gauge Galvanized Staples

Price $158.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MPU2-960

Description

The MILWAUKEE® 9 Gauge Galvanized Staples are intended for use in attaching wire fencing to wood fence posts, as well as securing copper grounding wire to utility poles. These staples are zinc-aluminum coated hot dipped galvanized to ensure corrosion resistance. The Milwaukee Gauge Galvanized Staples have barbed and coated divergent staple legs for increased holding power in materials. The diamond crown design allows for use with larger wire sizes and small plastic moldings. Available in 3 lengths: 1 1/2", 1 3/4", 2"


Only compatible with M18 FUEL™ Utility Fencing Stapler (2843-20 & 2843-22)

Diamond Crown Design - To allow for use on larger wire sizes and small plastic moldings

Corrosion Resistance Exceeds Performance of Class 3 Hot Dipped Galvanized Staples

Durable Tape Collation

Divergent Staple Legs - For Increased holding power

Barbed Staple Legs- For Increased holding power

Adhesive Coating - For Increased holding power

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242607754

Packages

1 - UNIT - 1