Abbotsford
TAB17224

ABB ELECTRIFICATION CANADA INC 17-224 Cable Staple 1/2 in W Non-Metallic

Price $0.2610 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:17-224

Description

Catamount® Non-metallic cable staple for OF and other NM cable.

Specifications

Brand Name ABB Item Name Cable Staple
Type Hardware and Rough-In Crown Width 1/2 in
Material Non-Metallic Packaging Quantity 5000/Pack
For Use With 2-Wire 12 or 14 AWG Romex, UF, Non-Metallic Cable Application For use with non-metallic cable
UPC 783786172245

Packages

1 - UNIT - 1